Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 2in. Bore
Mfr # D25
Zoro # G2085189
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 3.344"
- Temp. Range (F) -20 to +350° F
- Bore Dia. (In.) 2"
- Type Single Direction
- Static Load Capacity (Lb.) 29000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D25
- Zoro # G2085189
- UPC # 888569006554
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (In.) | 3.344" |
Bore Dia. (In.) | 2" |
Details
Item | Banded Ball Thrust Bearing |
Temp. Range (F) | -20 to +350° F |
Type | Single Direction |
Static Load Capacity (Lb.) | 29000 |
Dynamic Load Capacity (Lb.) | 10800 |
Lubrication | Light Oil Preservative |
Description
Ball Thrust, Banded,2in. Bore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN Z1438MMIP 1/4" x 3/8" Male to Male Industrial Plug (Z1438MMIP)
- INGERSOLL-RAND Maintenance Kit, For 5-7.5 HP Compressor (23360928)
- MAIN FILTER Hydraulic Filter, replaces MAHLE 70375830, Return Line, 10 micron, Inside-Out (MF0063495)
- QA1 Male, Rod End, LH, 16/16.065mm (MCML16)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grvd Raceways, 3.5-in. Bore Dia., 4.625-in. OD, 0.75-in. Width (XW3 1/2M)
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- INA Banded Ball Thrust Bearing, Bore 1.000 In (AKL.D9)
- Tritan Thrust Bearings