Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 2.75in. Bore
Mfr # D37
Zoro # G2085067
product price: $72.49
/ea
$72.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 18200
- Type Single Direction
- Bore Dia. (In.) 2.75"
- Static Load Capacity (Lb.) 51000
- Outside Dia. (In.) 4.469"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D37
- Zoro # G2085067
- UPC # 888569006684
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 2.75" |
Outside Dia. (In.) | 4.469" |
Details
Item | Banded Ball Thrust Bearing |
Dynamic Load Capacity (Lb.) | 18200 |
Type | Single Direction |
Static Load Capacity (Lb.) | 51000 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to +350° F |
Description
Ball Thrust, Banded,2.75in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 3/4", BSPP (9028-12)
- MRC Single Row Ball Bearing (202SFF)
- BANDO Power King, K26 (K26)
- BAYCO Bayco® Cord Reel K-100, 150'L Cord, 16/3 Reel With Stand (K-100)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grvd Raceways, 3.5-in. Bore Dia., 4.625-in. OD, 0.75-in. Width (XW3 1/2M)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- INA Banded Ball Thrust Bearing, Bore 1.375 In (AKL.D15)
- Tritan Thrust Ball Bearings