Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 2.4375in. Bore
Mfr # D32
Zoro # G2085119
product price: $54.75
/ea
$54.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 to +350° F
- Static Load Capacity (Lb.) 62500
- Bore Dia. (In.) 2.4375"
- Lubrication Light Oil Preservative
- Dynamic Load Capacity (Lb.) 11500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D32
- Zoro # G2085119
- UPC # 888569006639
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 2.4375" |
Outside Dia. (In.) | 3.844" |
Details
Item | Banded Ball Thrust Bearing |
Temp. Range (F) | -20 to +350° F |
Static Load Capacity (Lb.) | 62500 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 11500 |
Type | Single Direction |
Description
Ball Thrust, Banded,2.4375in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In (EFOI-05 R)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 40Teeth, RH (H1040R)
- RBC Pitchlign Heavy Duty Needle Roller Bearings And Inner Rings (SJ7254)
- SPEEDAIRE Separator, Condensate (4ZL15)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- MTK Thrust Ball Bearing, 30mm Bore, 47mm (51106)
- Tritan Thrust Bearings