Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 2.0625in. Bore
Mfr # D26
Zoro # G2085170
original price:
$68.88
29% off
new price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Direction
- Bore Dia. (In.) 2.0625"
- Dynamic Load Capacity (Lb.) 10800
- Static Load Capacity (Lb.) 29000
- Temp. Range (F) -20 to +350° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D26
- Zoro # G2085170
- UPC # 888569006561
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 2.0625" |
Outside Dia. (In.) | 3.344" |
Details
Item | Banded Ball Thrust Bearing |
Type | Single Direction |
Dynamic Load Capacity (Lb.) | 10800 |
Static Load Capacity (Lb.) | 29000 |
Temp. Range (F) | -20 to +350° F |
Lubrication | Light Oil Preservative |
Description
Ball Thrust, Banded,2.0625in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 32mm, 8 Bolt (T301032)
- B B MANUFACTURING TL32H100-2517, Timing Pulley, Cast Iron, Black Oxide, (TL32H100-2517)
- NTN NTN 7212B, Angular Contact Bearing 60 Mm Id X 110 Mm Od X 22 Mm W Open (7212B)
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb (8653AR006FA00H0)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- INA Banded Ball Thrust Bearing, Bore .625 In (AKL.D3)
- Tritan Thrust Bearings