Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 1in. Bore
Mfr # D9
Zoro # G2085347
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 to +350° F
- Lubrication Light Oil Preservative
- Bore Dia. (In.) 1"
- Dynamic Load Capacity (Lb.) 6700
- Static Load Capacity (Lb.) 13100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D9
- Zoro # G2085347
- UPC # 888569013996
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 1" |
Outside Dia. (In.) | 1.969" |
Details
Item | Banded Ball Thrust Bearing |
Temp. Range (F) | -20 to +350° F |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 6700 |
Static Load Capacity (Lb.) | 13100 |
Type | Single Direction |
Description
Ball Thrust, Banded,1in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES MegaCrimp Couplings (6G-6MPX)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth (60BS14H X 1 1/8)
- ZORO SELECT 5/8" Fixed Bore 2 Groove Standard V-Belt Pulley 2.95" OD (2BK2858)
- LEGACY Storage Box GREASE/CAULF TUBE(12pk) (LMGCB12)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grvd Raceways, 3.5-in. Bore Dia., 4.625-in. OD, 0.75-in. Width (XW3 1/2M)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- NACHI 51100 Thrust Ball Bearing, 51108 (51108)
- Tritan Thrust Ball Bearings