Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 1.9375in. Bore
Mfr # D24
Zoro # G2085198
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 10800
- Outside Dia. (In.) 3.219"
- Temp. Range (F) -20 to +350° F
- Bore Dia. (In.) 1.9375"
- Static Load Capacity (Lb.) 27500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D24
- Zoro # G2085198
- UPC # 888569006547
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (In.) | 3.219" |
Bore Dia. (In.) | 1.9375" |
Details
Item | Banded Ball Thrust Bearing |
Dynamic Load Capacity (Lb.) | 10800 |
Temp. Range (F) | -20 to +350° F |
Static Load Capacity (Lb.) | 27500 |
Lubrication | Light Oil Preservative |
Type | Single Direction |
Description
Ball Thrust, Banded,1.9375in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX-04FOR-GP (GPFF2406-12-12-04FB)
- U.S. MOTORS Motor (1861H)
- ZORO SELECT FHP Sheave, AK30-QT (AK30)
- ALEMITE Grease Fttng Dr. Type, 65 Deg, 5/16" Dr. (A1630)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grvd Raceways, 3.5-in. Bore Dia., 4.625-in. OD, 0.75-in. Width (XW3 1/2M)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- INA Banded Ball Thrust Bearing, Bore 2.500 In (D33)
- Tritan Thrust Ball Bearings