Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 1.75in. Bore
Mfr # D21
Zoro # G2085225
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Direction
- Bore Dia. (In.) 1.75"
- Lubrication Light Oil Preservative
- Static Load Capacity (Lb.) 26500
- Dynamic Load Capacity (Lb.) 10600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D21
- Zoro # G2085225
- UPC # 888569006516
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 1.75" |
Outside Dia. (In.) | 3.094" |
Details
Item | Banded Ball Thrust Bearing |
Type | Single Direction |
Lubrication | Light Oil Preservative |
Static Load Capacity (Lb.) | 26500 |
Dynamic Load Capacity (Lb.) | 10600 |
Temp. Range (F) | -20 to +350° F |
Description
Ball Thrust, Banded,1.75in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Coupler, Brass, 1/4 In Push Lock, 1/4 Body (2FB2-B)
- DIXON King Nipple Grooved Steel, 4" (STV40)
- RULAND Coupling, One Piece, Bore Dia 15 mm (MCLX-15-15-SS)
- DYNABRADE Boot (57822)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grvd Raceways, 3.5-in. Bore Dia., 4.625-in. OD, 0.75-in. Width (XW3 1/2M)
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- MTK Thrust Ball Bearing, 45mm Bore, 85mm (51309)
- Tritan Thrust Ball Bearings