Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 1.625in. Bore
Mfr # D19
Zoro # G2085240
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Direction
- Dynamic Load Capacity (Lb.) 10300
- Bore Dia. (In.) 1.625"
- Temp. Range (F) -20 to +350° F
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D19
- Zoro # G2085240
- UPC # 888569006486
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 1.625" |
Outside Dia. (In.) | 2.969" |
Details
Item | Banded Ball Thrust Bearing |
Type | Single Direction |
Dynamic Load Capacity (Lb.) | 10300 |
Temp. Range (F) | -20 to +350° F |
Lubrication | Light Oil Preservative |
Static Load Capacity (Lb.) | 25000 |
Description
Ball Thrust, Banded,1.625in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Cylinder Service Kit (F756110SR)
- PRIMEFIT Industrial Plug 1/4" x 3/8" STD Hose Barb, 25PCS (IP1438BS-B25-P)
- MILTON H Style 3/8" body Industrial Coupler, 3/8" FNPT, PK5 (1835)
- BESTORQ Aftermarket replacement for 9240P1 GRAVELY Mower Attachments: 15689E1 Belt for Drive, 4LK380 (4LK380)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- MTK Thrust Ball Bearing, 40mm Bore, 60mm (51108)
- Tritan Thrust Bearings