Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 1.5in. Bore
Mfr # D17
Zoro # G2085268
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 to +350° F
- Type Single Direction
- Outside Dia. (In.) 2.594"
- Lubrication Light Oil Preservative
- Static Load Capacity (Lb.) 18300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D17
- Zoro # G2085268
- UPC # 888569006462
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (In.) | 2.594" |
Bore Dia. (In.) | 1.5" |
Details
Item | Banded Ball Thrust Bearing |
Temp. Range (F) | -20 to +350° F |
Type | Single Direction |
Lubrication | Light Oil Preservative |
Static Load Capacity (Lb.) | 18300 |
Dynamic Load Capacity (Lb.) | 7700 |
Description
Ball Thrust, Banded,1.5in. Bore
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Micron (844)
- DAYTON Run Capacitor, 20 MFD, 370V, Round (2MEC7)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 16.35 in OD (1601B)
- ENERPAC MZ1051, 5 ton RC Cylinder Attachment, Male Lock-on Adaptor (MZ1051)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- INA Cylindrical Roller Thrust BRG, Bore 40mm (81108-TV)
- Tritan Thrust Ball Bearings