Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 1.1875in. Bore
Mfr # D12
Zoro # G2085310
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 6900
- Outside Dia. (In.) 2.094"
- Static Load Capacity (Lb.) 1400
- Bore Dia. (In.) 1.1875"
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # D12
- Zoro # G2085310
- UPC # 888569006417
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (In.) | 2.094" |
Bore Dia. (In.) | 1.1875" |
Details
Item | Banded Ball Thrust Bearing |
Dynamic Load Capacity (Lb.) | 6900 |
Static Load Capacity (Lb.) | 1400 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to +350° F |
Type | Single Direction |
Description
Ball Thrust, Banded,1.1875in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Gas Welding Hose Reel, 3/8 x 50ft. (TW86050 OLPT)
- BRENNAN INDUSTRIES 04MFS-06MAORB 45 Deg Elbow Forged, 2PK (FS6802-04-06-NWO-FG)
- GAST Skid R3105-12 Regenerative Blower (R3105-12)
- DAYTON C180 V-Belt, 184" Outside Length, 7/8" Top Width, 1 Ribs (4FH98)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- NACHI 51200 Thrust Ball Bearing, 51212 (51212)
- Tritan Thrust Ball Bearings