Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 0.875in. Bore
Mfr # D7
Zoro # G2085365
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 to +350° F
- Lubrication Light Oil Preservative
- Static Load Capacity (Lb.) 12200
- Type Single Direction
- Bore Dia. (In.) 0.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D7
- Zoro # G2085365
- UPC # 888569013194
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 0.875" |
Outside Dia. (In.) | 1.844" |
Details
Item | Banded Ball Thrust Bearing |
Temp. Range (F) | -20 to +350° F |
Lubrication | Light Oil Preservative |
Static Load Capacity (Lb.) | 12200 |
Type | Single Direction |
Dynamic Load Capacity (Lb.) | 6600 |
Description
Ball Thrust, Banded,0.875in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 413246N (413246N)
- PIX PIX, A22/4L240, V-Belt 1/2 X 24 (A22/4L240)
- ZORO SELECT Flanged Sleeve Bearing, 1 1/2 in Bore (ZUSAB-PB-1092)
- DAYTON Radial Bearing, Double Seal, 25mm Bore (21XU58)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- TIMKEN TRB Thrust Stamped Race, T208-904A1 (T208-904A1)
- Tritan Thrust Ball Bearings