Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 0.8125in. Bore
Mfr # D6
Zoro # G2085371
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range (F) -20 to +350° F
- Type Single Direction
- Bore Dia. (In.) 0.8125"
- Outside Dia. (In.) 1.469"
- Dynamic Load Capacity (Lb.) 4250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D6
- Zoro # G2085371
- UPC # 888569011091
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 0.8125" |
Outside Dia. (In.) | 1.469" |
Details
Item | Banded Ball Thrust Bearing |
Temp. Range (F) | -20 to +350° F |
Type | Single Direction |
Dynamic Load Capacity (Lb.) | 4250 |
Lubrication | Light Oil Preservative |
Static Load Capacity (Lb.) | 7300 |
Description
Ball Thrust, Banded,0.8125in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Adpt, MaleORS, 11/16-16, Plug (FF976706S)
- DIXON Worm Gear Clamp HS, 2-36/64", 3-32/64" (HS48)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (SBP204-12G)
- BREEZE Hose Clamp, Mini, SAE 4, Zinc, PK10 (3504)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- TIMKEN TRB Thrust Stamped Race, T202-904A2 (T202-904A2)
- Tritan Thrust Bearings