Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 0.75in. Bore
Mfr # D5
Zoro # G2085380
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Static Load Capacity (Lb.) 7300
- Dynamic Load Capacity (Lb.) 4250
- Bore Dia. (In.) 0.75"
- Temp. Range (F) -20 to +350° F
- Outside Dia. (In.) 1.469"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D5
- Zoro # G2085380
- UPC # 888569008992
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 0.75" |
Outside Dia. (In.) | 1.469" |
Details
Item | Banded Ball Thrust Bearing |
Static Load Capacity (Lb.) | 7300 |
Dynamic Load Capacity (Lb.) | 4250 |
Temp. Range (F) | -20 to +350° F |
Lubrication | Light Oil Preservative |
Type | Single Direction |
Description
Ball Thrust, Banded,0.75in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 3/4 in Bore, 5 in Stroke, Round Body Double Acting (5ZEE1)
- SKF SKF-3307, Double Row Ball Brgs, 3307 (3307)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/4 Bore Dia., 20 # of Teeth (60BS20H X 1 1/4)
- BANDO 7696 mm Outside Length, 17 mm Top Width, 1 Ribs (BB300)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- TIMKEN TRB Thrust Stamped Race, T144-904A1 (T144-904A1)
- Tritan Thrust Ball Bearings