Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 0.625in. Bore
Mfr # D3
Zoro # G2085408
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Direction
- Static Load Capacity (Lb.) 6700
- Dynamic Load Capacity (Lb.) 4100
- Lubrication Light Oil Preservative
- Outside Dia. (In.) 1.344"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # D3
- Zoro # G2085408
- UPC # 888569006608
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (In.) | 1.344" |
Bore Dia. (In.) | 0.625" |
Details
Item | Banded Ball Thrust Bearing |
Type | Single Direction |
Static Load Capacity (Lb.) | 6700 |
Dynamic Load Capacity (Lb.) | 4100 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to +350° F |
Description
Ball Thrust, Banded,0.625in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Flow Sight (F155)
- DYKEM Opaque Staining Color, Gallon, Black (81724)
- CLIMAX METAL PRODUCTS ISCC-062-062 One-Piece Industry Standard Clamping Coupling (ISCC-062-062)
- DODGE 8VX1800 BELT DRIVE COMPONENTS (107205)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- MTK Thrust Ball Bearing, 25mm Bore, 47mm (51205)
- Tritan Thrust Bearings