Shop All Thrust Ball Bearings
Tritan
Ball Thrust, Banded, 0.5in. Bore
Mfr # D1
Zoro # G2085426
product price: $15.69
/ea
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1.219"
- Type Single Direction
- Temp. Range (F) -20 to +350° F
- Dynamic Load Capacity (Lb.) 3850
- Lubrication Light Oil Preservative
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # D1
- Zoro # G2085426
- UPC # 888569006387
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (In.) | 1.219" |
Bore Dia. (In.) | 0.5" |
Details
Item | Banded Ball Thrust Bearing |
Type | Single Direction |
Temp. Range (F) | -20 to +350° F |
Dynamic Load Capacity (Lb.) | 3850 |
Lubrication | Light Oil Preservative |
Static Load Capacity (Lb.) | 5600 |
Description
Ball Thrust, Banded,0.5in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces PALL HC9100FCP13H, Pressure Line, 3 micron (ZX-HC9100FCP13H)
- REELCRAFT 50 ft. 12/3 Extension Cord Reel 20.0 A Amps 0 Outlets (L 5550 123 X)
- BESTORQ Aftermarket Dixon ZTR5020 (Deck Belt) Riding Lawn Mower Replacement Belt, B50 (B50)
- DAYTON Ind Link Single Strand Connect Pk5 (2YEC2)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- MTK Thrust Ball Bearing, 85mm Bore, 110mm (51117)
- Tritan Thrust Ball Bearings