Shop All Thrust Ball Bearings
Tritan
Ball Thrust, 3in. Bore, 4.7187in. OD
Mfr # GT41
Zoro # G2085435
product price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Single Direction
- Bore Dia. (In.) 3"
- Outside Dia. (In.) 4.7187"
- Static Load Capacity (Lb.) 28755
- Temp. Range (F) -20 to +390° F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GT41
- Zoro # G2085435
- UPC # 888569018748
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 3" |
Outside Dia. (In.) | 4.7187" |
Details
Item | Ball Thrust Bearing |
Type | Single Direction |
Static Load Capacity (Lb.) | 28755 |
Temp. Range (F) | -20 to +390° F |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 3775 |
Description
Ball Thrust, 3in. Bore, 4.7187in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Male Pipe to Male JIC Run Tee (F5755X06X04X04)
- MIDWEST FASTENER 3/16" Push In Grease Fittings 6PK (37582)
- ZORO SELECT 4" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU2)
- TRITAN Min Ball Bearing, PS, 1.25In Bore Dia (R20 ZZ PRX)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grvd Raceways, 3.5-in. Bore Dia., 4.625-in. OD, 0.75-in. Width (XW3 1/2M)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- A & I PRODUCTS Thrust Bearing; +0.25MM 4" x2" x5.5" (A-2995785)
- Tritan Thrust Bearings