Shop All Thrust Ball Bearings
Tritan
Ball Thrust, 1in. Bore, 1.625in. OD
Mfr # EW1
Zoro # G2085505
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Speed 4,800 RPM Grease, 6,000 RPM Oil
- Outside Diameter 1 5/8 in
- Overall Width 0.375 in
- Washer Material Grade AISI 52100
- Standards ISO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # EW1
- Zoro # G2085505
- UPC # 888569014955
- Country of Origin India
- Category Thrust Ball Bearings
Dimensions
Outside Diameter | 1 5/8 in |
Overall Width | 0.375 in |
Bore Diameter | 1 in |
Details
Item | Ball Thrust Bearing |
Maximum Speed | 4,800 RPM Grease, 6,000 RPM Oil |
Washer Material Grade | AISI 52100 |
Standards | ISO |
Housing Washer Bore | 1 in |
Static Axial Load Capacity | 410 lbf |
Bearing Series | EW Series |
System of Measurement | Inch |
Lubrication Openings | None |
Ball Material | Steel |
Dynamic Axial Load Capacity | 684 lbf |
Thrust Bearing Type | Separable Ball Thrust Bearing |
Cage Material | Bronze |
Lubricant Material | Grease, Oil |
Closure | Open |
Race Form | Flat |
Bearing Industry Number | EW1 |
Ball Material Grade | AISI 52100 |
Washer Material | Steel |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number EW1, Bore Diameter 1 in, Cage Material Bronze, Closure Open, Housing Washer Bore 1 in, Lubricant Material Grease, Oil, Maximum Speed 4,800 RPM Grease, 6,000 RPM Oil, Outside Diameter 1 5/8 in, Overall Width 0.375 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Separable Ball Thrust Bearing, Washer Material Steel, Ball Material Grade AISI 52100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 9/Skid 4Am-Rv-75-Gr25 Air Motor (4AM-RV-75-GR25)
- INTERSTATE PNEUMATICS 3/8 Inch Industrial Steel Coupler x 1/4 Inch Male NPT (CH641)
- ENERPAC RC104, 11.2 ton Capacity, 4.13 in Stroke, General Purpose Hydraulic Cylinder (RC104)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (E-LPL-330)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- NACHI 51100 Thrust Ball Bearing, 51107 (51107)
- Tritan Thrust Bearings