Shop All Thrust Ball Bearings
Tritan
Ball Thrust, 1.25in. Bore, 2.3437in. OD
Mfr # B13
Zoro # G2085469
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 2.3437"
- Static Load Capacity (Lb.) 13473
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to +350° F
- Type Single Direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # B13
- Zoro # G2085469
- UPC # 888569003829
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (In.) | 2.3437" |
Bore Dia. (In.) | 1.25" |
Details
Item | Ball Thrust Bearing |
Static Load Capacity (Lb.) | 13473 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to +350° F |
Type | Single Direction |
Dynamic Load Capacity (Lb.) | 1779 |
Description
Ball Thrust, 1.25in. Bore, 2.3437in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rubber Mounted Bearing, Ball, 1" Bore (3FDF1)
- OIL SAFE Fluid Storage Container, Drum, HDPE, 3 L (101003)
- B B MANUFACTURING QD44-8M-20, Timing Pulley, Cast Iron, Black Oxide, (QD44-8M-20)
- B B MANUFACTURING Bushing 2 Groove V-Belt Pulley 18.25 inch OD (2AK184H)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grvd Raceways, 3.5-in. Bore Dia., 4.625-in. OD, 0.75-in. Width (XW3 1/2M)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- TIMKEN TRB Thrust Stamped Race, T119-904A1 (T119-904A1)
- Tritan Thrust Bearings