Shop All Thrust Ball Bearings
Tritan
Ball Thrust, 1.125in.Bore, 1.90625in.OD
Mfr # W1 1/8
Zoro # G2085478
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to +390° F
- Bore Dia. (In.) 1.125"
- Static Load Capacity (Lb.) 5940
- Type Single Direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # W1 1/8
- Zoro # G2085478
- UPC # 888569057969
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 1.125" |
Outside Dia. (In.) | 1.90625" |
Details
Item | Ball Thrust Bearing |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to +390° F |
Static Load Capacity (Lb.) | 5940 |
Type | Single Direction |
Dynamic Load Capacity (Lb.) | 3285 |
Description
Ball Thrust, 1.125in.Bore, 1.90625in.OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Single Grv Cast Iron Sheave, 3/4-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.25-in. OD (AK44 X 3/4)
- THOMSON Shaft, Carbon Steel, 1.500 In D, 24 In (QSCP 1 1/2 L 24)
- MARTIN SPROCKET & GEAR Timing Pulley Tb, TB28H100 (TB28H100)
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1-1/8 Bore Dia., 15 # of Teeth (50B15F-1 1/8)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- TIMKEN TRB Thrust Stamped Race, T119-904A1 (T119-904A1)
- Tritan Thrust Ball Bearings