Shop All Thrust Ball Bearings
Tritan
Ball Thrust, 0.75in. Bore, 1.53125in. OD
Mfr # W3/4
Zoro # G2085539
product price: $21.49
/ea
$21.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 3150
- Static Load Capacity (Lb.) 4950
- Temp. Range (F) -20 to +390° F
- Outside Dia. (In.) 1.53125"
- Type Single Direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # W3/4
- Zoro # G2085539
- UPC # 888569058584
- Country of Origin Japan
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (In.) | 1.53125" |
Bore Dia. (In.) | 0.75" |
Details
Item | Ball Thrust Bearing |
Dynamic Load Capacity (Lb.) | 3150 |
Static Load Capacity (Lb.) | 4950 |
Temp. Range (F) | -20 to +390° F |
Type | Single Direction |
Lubrication | Light Oil Preservative |
Description
Ball Thrust, 0.75in. Bore, 1.53125in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Radial Ball Bearing, #203PP (203PP)
- ZORO SELECT Straight Crimped or Hose Clamp, 1/4 in Hose I.D, 1/4 in Thread (6AFR9)
- DIXON Clockwise Spiral Clamp, 6" (SC600)
- SMC Male Elbow, 45 Deg, 4mm, TubexR(PT) (KQ2K04-M5A)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grvd Raceways, 3.5-in. Bore Dia., 4.625-in. OD, 0.75-in. Width (XW3 1/2M)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- TRITAN Ball Thrust, 0.25in. Bore, 0.65625in. OD (EW1/4)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TIMKEN TRB Thrust Stamped Race, T581-904B1 (T581-904B1)
- Tritan Thrust Bearings