Shop All Thrust Ball Bearings
Tritan
Ball Thrust, 0.625in. Bore, 1.344in. OD
Mfr # GT3
Zoro # G2085557
product price: $13.79
/ea
$13.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dynamic Load Capacity (Lb.) 556
- Bore Dia. (In.) 0.625"
- Temp. Range (F) -20 to +390° F
- Lubrication Light Oil Preservative
- Type Single Direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # GT3
- Zoro # G2085557
- UPC # 888569018717
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Bore Dia. (In.) | 0.625" |
Outside Dia. (In.) | 1.344" |
Details
Item | Ball Thrust Bearing |
Dynamic Load Capacity (Lb.) | 556 |
Temp. Range (F) | -20 to +390° F |
Lubrication | Light Oil Preservative |
Type | Single Direction |
Static Load Capacity (Lb.) | 2700 |
Description
Ball Thrust, 0.625in. Bore, 1.344in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 (OPTI-LUBE 220-005)
- DAYTON Motor Dual Run Cap, 35/4 MFD, 440V, Round (6FLT2)
- DAYTON Vbelt, 8V1700, 170" L, 1" W (816XZ6)
- PETROCHEM 14 oz Cartridge Beige (PG LCH-220)
- TRITAN Ball Thrust, 1in. Bore, 1.625in. OD (EW1)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grvd Raceways, 3.5-in. Bore Dia., 4.625-in. OD, 0.75-in. Width (XW3 1/2M)
- NACHI 51200 Thrust Ball Bearing, 51205 (51205)
- Tritan Thrust Ball Bearings