Shop All Thrust Ball Bearings
Tritan
Ball Thrust, 0.375in. Bore, 1in. OD
Mfr # W3/8
Zoro # G2085590
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. (In.) 1"
- Temp. Range (F) -20 to +390° F
- Bore Dia. (In.) 0.375"
- Lubrication Light Oil Preservative
- Type Single Direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # W3/8
- Zoro # G2085590
- UPC # 888569058591
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Outside Dia. (In.) | 1" |
Bore Dia. (In.) | 0.375" |
Details
Item | Ball Thrust Bearing |
Temp. Range (F) | -20 to +390° F |
Lubrication | Light Oil Preservative |
Type | Single Direction |
Dynamic Load Capacity (Lb.) | 1719 |
Static Load Capacity (Lb.) | 2250 |
Description
Ball Thrust, 0.375in. Bore, 1in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- WESTWARD Oil Control Gun, 1/2in. Outlet (48UJ87)
- TOMPKINS Hydraulic Fitting-Steel04MP-06FP EXPANDER (5405-04-06)
- D-A LUBRICANT CO D-A Slide Way Lube ISO 68 - 5 Gallon Plastic Pail (54438)
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grvd Raceways, 3.5-in. Bore Dia., 4.625-in. OD, 0.75-in. Width (XW3 1/2M)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- TRITAN Ball Thrust, Banded, 1in. Bore (D9)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- NSK NSK 51228, Thrust Ball Bearing (51228)
- Tritan Thrust Bearings