Shop All Thrust Ball Bearings
Tritan
Ball Thrust, 0.375in. Bore, 0.8125in. OD
Mfr # EW3/8
Zoro # G2085609
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # EW3/8
- Zoro # G2085609
- UPC # 888569014993
- Country of Origin China
- Category Thrust Ball Bearings
Details
Item | Ball Thrust Bearing |
Description
Ball Thrust, 0.375in. Bore, 0.8125in. OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Condenser Fan Motor, 1/4 HP, 1075 rpm, 60Hz (4M060BG)
- DAYTON Speed Reducer, C-Face, 56C, 20:1 (4Z004)
- KRYTOX Lubricant Oil, GPL-104, Bottle, 1kg (GPL-104)
- D&D 100" Outside Length, 5/8" Top Width, 1 Ribs (5V1000)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- TRITAN Ball Thrust, Banded, 0.625in. Bore (D3)
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 2-in. Bore Dia., 2.875-in. OD, 0.625-in. W (EW2M)
- NSK NSK 51206, Thrust Ball Bearing (51206)
- Tritan Thrust Ball Bearings