Shop All Thrust Ball Bearings
Tritan
Ball Thrust, 0.25in. Bore, 0.65625in. OD
Mfr # EW1/4
Zoro # G2085627
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thrust Bearing Type Separable Ball Thrust Bearing
- Ball Material Steel
- Lubrication Openings None
- Washer Material Grade AISI 52100
- Bore Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # EW1/4
- Zoro # G2085627
- UPC # 888569014979
- Country of Origin China
- Category Thrust Ball Bearings
Dimensions
Bore Diameter | 1/4 in |
Overall Width | 0.25 in |
Outside Diameter | 41/64 in |
Details
Item | Ball Thrust Bearing |
Thrust Bearing Type | Separable Ball Thrust Bearing |
Ball Material | Steel |
Lubrication Openings | None |
Washer Material Grade | AISI 52100 |
Cage Material Grade | Polyamide |
Ball Material Grade | AISI 52100 |
Closure | Open |
Housing Washer Bore | 0.25 in |
Cage Material | Polymer |
Bearing Series | EW Series |
Race Form | Flat |
Maximum Speed | 14,400 RPM Grease, 18,000 RPM Oil |
Standards | ISO |
Bearing Industry Number | EW1/4 |
Washer Material | Steel |
Dynamic Axial Load Capacity | 257 lbf |
System of Measurement | Inch |
Lubricant Material | Grease, Oil |
Static Axial Load Capacity | 91 lbf |
Description
Ball Thrust Bearing, Ball Material Steel, Bearing Industry Number EW1/4, Bore Diameter 1/4 in, Cage Material Polymer, Closure Open, Housing Washer Bore 0.25 in, Lubricant Material Grease, Oil, Maximum Speed 14,400 RPM Grease, 18,000 RPM Oil, Outside Diameter 41/64 in, Overall Width 0.25 in, Seal Material Not Applicable, Seal Type Not Applicable, System of Measurement Inch, Thrust Bearing Type Separable Ball Thrust Bearing, Washer Material Steel, Ball Material Grade AISI 52100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXI HINGE Check Valve, 2-1/2", Carbon Steel, MPT I/O (H2.5-502M-1320)
- MTD Belt-V A Sec X 11 (754P06134)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 80# of Teeth (40A80)
- GATES PowerGrip GT3 Belts - 2M and 3M, 172-2MGT-06 (172-2MGT-06)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grooved Raceways, Single Direction, 0.750-in. Bore, 1.469-in. OD (GT5)
- TRITAN Ball Thrust, Banded, 3in.Bore, 4.719in.OD (D40)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Grvd Raceways, 3.5-in. Bore Dia., 4.625-in. OD, 0.75-in. Width (XW3 1/2M)
- TRITAN Thrust Ball Bearing, Metric, 3 Piece, Grooved Raceways, 50mm Bore Dia., 74mm OD, 18mm Width (2910)
- TRITAN Thrust Ball Bearing, Inch, 3 Piece, Flat Raceways, 1.5-in. Bore Dia., 2.3125-in. OD, 0.5-in. W (EW 1 1/2M)
- TIMKEN TRB Thrust Stamped Race, T151-904A1 (T151-904A1)
- Tritan Thrust Bearings