Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 7200lb., NBR
Mfr # 5208 2RS/C3 PRX
Zoro # G9362963
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40mm
- Outside Dia. 80mm
- Width 30.2mm
- Cage Material Thermoplastic
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 5208 2RS/C3 PRX
- Zoro # G9362963
- UPC # 888569102867
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 80mm |
Width | 30.2mm |
Bore Diameter Tolerance | +/-0.012 mm |
Outside Diameter Tolerance | +/-0.013 mm |
Bore Diameter | 40 mm |
Outside Diameter | 80 mm |
Overall Width | 30.2 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3208/5208, Bore Diameter 40 mm, Cage Material Polyamide, Closure Double Sealed, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 6,600 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 80 mm, Overall Width 30.2 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Lubricant Oil, GPL-105, Dab-O-Matic, 0.5 Oz. (GPL-105)
- AVENTICS Single Solenoid Spring Return 5/4/2 (353BA400K000030)
- ARO T-Type Wall Mount, For ARO 3000 Series (104402)
- BESTORQ 5VX780/02 Banded Cogged Belt, 78 in Outside Length, 5/8 in Top Width, 2 Ribs (5VX780/02)
- TRITAN Angular Contact Ball Bearing, 2260lb., NBR (5302 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 3200lb., NBR (5205 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, Max Type, 55mm Bore Dia., 120mm Outside Dia., 49.2mm Width (5311 E/C3)
- TRITAN Angular Contact Ball Bearing, 4600lb. (5206 ZZ/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, Conrad, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206/C3)
- TRITAN Angular Contact Ball Bearing, 6200lb., NBR (5207 2RS/C3 PRX)
- FAG BEARINGS Angular Contact Ball Bearing, Bore 50 mm (7210-B-XL-TVP-UA)
- Tritan Ball Bearings