Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 7200lb.
Mfr # 5208 ZZ/C3 PRX
Zoro # G9362945
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Outside Dia. 80 mm
- Width 30.2 mm
- Cage Material Thermoplastic
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 5208 ZZ/C3 PRX
- Zoro # G9362945
- UPC # 888569102836
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 80 mm |
Width | 30.2 mm |
Overall Width | 30.2 mm |
Outside Diameter | 80 mm |
Bore Diameter | 40 mm |
Outside Diameter Tolerance | +/-0.013 mm |
Bore Diameter Tolerance | +/-0.012 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3208/5208, Bore Diameter 40 mm, Cage Material Polyamide, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 6,600 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 80 mm, Overall Width 30.2 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Flow Control Valve, 5/32 In Tube#10-32 (AS1211F-U10/32-03D)
- MAIN FILTER Hydraulic Filter, replaces ZINGA RE409100, 150 micron, Outside-In (MF0066317)
- DAYTON Motor, 1/4 HP, Yoke (3M504)
- FESTO Roller Lever Valve RS-4-1/8 (RS-4-1/8)
- TRITAN Double Row Angular Contact Ball Bearing, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206 NR/C3)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore, 35mm OD, 15.9mm W (5202 2RSNR/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 2000lb. (5203 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 3100lb., NBR (5304 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 6200lb. (5207 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 1300lb., NBR (5201 2RS/C3 PRX)
- NTN NTN 5305, Double Row Angular Contact Bearing 25 Mm Id X 62 Mm Od X 254 Mm W Open (5305)
- Tritan Ball Bearings