Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 6200lb., NBR
Mfr # 5207 2RS/C3 PRX
Zoro # G9362954
original price:
$33.79
27% off
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35mm
- Outside Dia. 72mm
- Width 27mm
- Cage Material Thermoplastic
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 5207 2RS/C3 PRX
- Zoro # G9362954
- UPC # 888569102775
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 72mm |
Width | 27mm |
Bore Diameter | 35 mm |
Bore Diameter Tolerance | +/-0.012 mm |
Outside Diameter Tolerance | +/-0.013 mm |
Outside Diameter | 72 mm |
Overall Width | 27 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3207/5207, Bore Diameter 35 mm, Cage Material Polyamide, Closure Double Sealed, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,400 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 72 mm, Overall Width 27 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 28 (3VX280)
- D&D 3150mm Outside Length, 16 1/3mm Top Width, 1 Ribs (XPB3150)
- BALDOR-RELIANCE Motor -.75HP, 1725RPM, 1PH, 60HZ, 56,3424L, OPEN, F1 (RL1324A)
- CONTINENTAL CONTITECH 3/4" x 10 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY07525-10-11)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 40mm Bore, 90mm OD, 36.5mm W (5308 ZZNR/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 45mm Bore, 100mm OD, 39.7mm W (5309 ZZNR/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 2260lb., NBR (5302 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 55mm Bore Dia., 100mm OD, 33.3mm Width (5211 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 3100lb., NBR (5304 2RS/C3 PRX)
- NTN NTN 7211B, Angular Contact Bearing 55 Mm Id X 100 Mm Od X 21 Mm W Open (7211B)
- Tritan Ball Bearings