Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 6100lb., NBR
Mfr # 5306 2RS/C3 PRX
Zoro # G9363024
product price: $24.95
/ea
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 30 mm
- Outside Dia. 72 mm
- Width 30.2 mm
- Cage Material Thermoplastic
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 5306 2RS/C3 PRX
- Zoro # G9363024
- UPC # 888569103758
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 72 mm |
Width | 30.2 mm |
Overall Width | 30.2 mm |
Outside Diameter | 72 mm |
Outside Diameter Tolerance | +/-0.013 mm |
Bore Diameter Tolerance | +/-0.1 mm |
Bore Diameter | 30 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3306/5306, Bore Diameter 30 mm, Cage Material Polyamide, Closure Double Sealed, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 7,600 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 72 mm, Overall Width 30.2 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-NU212ECP, Cylindrical Roller Brgs, NU212ECP (NU212ECP)
- MILTON Reusable Hose End, 1/4"MNPT, 11/16"OD, PK10 (621-11)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 3/4, 1/10 HP, 56Y Frame, 3,450/1,725 Nameplate RPM (B2980)
- EATON AEROQUIP Adpt, MNPT-FNPT, 3/8-18, 1/4-18, Straight (2081-6-4S)
- TRITAN Angular Contact Ball Bearing, 7850lb., NBR (5307 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 1500lb. (5202 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 2260lb., NBR (5302 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 55mm Bore Dia., 100mm OD, 33.3mm Width (5211 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 45mm Bore, 100mm OD, 39.7mm W (5309 ZZNR/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore, 35mm OD, 15.9mm W (5202 2RSNR/C3 PRX)
- FAG BEARINGS Angular Contact Ball Bearing, Bore 40 mm (7208-B-XL-TVP-UA)
- Tritan Angular Contact Bearings