Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 4800lb.
Mfr # 5304 ZZ/C3 PRX
Zoro # G9639682
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20mm
- Outside Dia. 52mm
- Width 22.2mm
- Cage Material Thermoplastic
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 5304 ZZ/C3 PRX
- Zoro # G9639682
- UPC # 888569103611
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 52mm |
Width | 22.2mm |
Bore Diameter | 20 mm |
Outside Diameter Tolerance | +/-0.013 mm |
Overall Width | 22.2 mm |
Bore Diameter Tolerance | +/-0.1 mm |
Outside Diameter | 52 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3304/5304, Bore Diameter 20 mm, Cage Material Polyamide, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 11,000 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 52 mm, Overall Width 22.2 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Y-Connector QSY-8H-6-B (QSY-8H-6-B)
- NSK NSK 6206ZZE, 6200 Series Single Row Deep Groove Ball Bearing (6206ZZE)
- RULAND Coupling, 4 Beam Clamp, 11mmx8mm (MWC30-11-8-A)
- ZORO SELECT Reservoir, Breather (24W709)
- TRITAN Angular Contact Ball Bearing, 4600lb., NBR (5305 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 7200lb., NBR (5208 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 9850lb., NBR (5308 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, Automotive, A/C Compressor, 40mm Bore, 62mm OD, 20.6mm W (907257 2RS)
- TRITAN Angular Contact Ball Bearing, 4500lb. (5303 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 850lb., NBR (5200 2RS/C3 PRX)
- NACHI 5300 Series Double Row Angular Contact, 5309 (5309)
- Tritan Ball Bearings