Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 4600lb.
Mfr # 5206 ZZ/C3 PRX
Zoro # G9639716
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 30 mm
- Outside Dia. 62 mm
- Width 23.8 mm
- Cage Material Thermoplastic
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 5206 ZZ/C3 PRX
- Zoro # G9639716
- UPC # 888569102669
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 30 mm |
Outside Dia. | 62 mm |
Width | 23.8 mm |
Bore Diameter Tolerance | +/-0.1 mm |
Outside Diameter Tolerance | +/-0.013 mm |
Outside Diameter | 62 mm |
Overall Width | 23.8 mm |
Bore Diameter | 30 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3206/5206, Bore Diameter 30 mm, Cage Material Polyamide, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 8,400 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 62 mm, Overall Width 23.8 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON MNPT, 3/8"xHose, Barb, 3/8" (1020606C)
- MARATHON Close-Coupled Pump Motor 7.5 HP, , 3 phase, 1800 RPM, 230/460 V, 213JM Frame, Drip Proof (GT0416A)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1-1/4, PK3 (CB081210)
- DAYTON Motor Dual Run Cap, 35/7.5 MFD, 370V, Oval (2MDX9)
- TRITAN Angular Contact Ball Bearing, 1500lb., NBR (5202 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 40°, 20mm Bore Dia., 47mm Outside Dia., 14mm Width (7204B)
- TRITAN Angular Contact Ball Bearing, 7200lb., NBR (5208 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 850lb., NBR (5200 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 100mm OD, 39.7mm Width (5309 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206 NR/C3)
- SKF Angular Contact Ball Bearings (7310BG)
- Tritan Ball Bearings