Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 4500lb.
Mfr # 5303 ZZ/C3 PRX
Zoro # G2728139
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17mm
- Outside Dia. 47mm
- Width 22.2mm
- Cage Material Thermoplastic
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 5303 ZZ/C3 PRX
- Zoro # G2728139
- UPC # 888569103550
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 47mm |
Width | 22.2mm |
Outside Diameter Tolerance | +/-0.01 mm |
Overall Width | 22.2 mm |
Outside Diameter | 47 mm |
Bore Diameter Tolerance | +/-0.008 mm |
Bore Diameter | 17 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3303/5303, Bore Diameter 17 mm, Cage Material Polyamide, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 12,000 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 47 mm, Overall Width 22.2 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS Capacitor-Start General Purpose Motor, 3/4 HP, 115/208-230V AC Voltage, 56 Frame (T34C2J)
- NATIONAL Small Bore Inch Seal, 312140 (312140)
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 6.6 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1MBF5)
- WEG 3-Phase General Purpose Motor, 3 HP, 213T Frame, 230/460V AC Voltage, 1200 Nameplate RPM (00312ET3E213T-W22)
- TRITAN Angular Contact Ball Bearing, 1500lb. (5202 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 1300lb. (5201 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 6200lb. (5207 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 3200lb. (5205 ZZ/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 15mm Bore Dia., 32mm OD, 13mm Width (3002 2RS PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 55mm Bore Dia., 100mm OD, 33.3mm Width (5211 2RS/C3 PRX)
- FAFNIR Double Row Angular Contact Ball Bearing, Shielded, #5205KD (5205KD)
- Tritan Ball Bearings