Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 3200lb., NBR
Mfr # 5205 2RS/C3 PRX
Zoro # G9639707
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 52mm
- Width 20.6mm
- Cage Material Thermoplastic
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 5205 2RS/C3 PRX
- Zoro # G9639707
- UPC # 888569102614
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 52mm |
Width | 20.6mm |
Bore Diameter | 25 mm |
Bore Diameter Tolerance | +/-0.1 mm |
Outside Diameter Tolerance | +/-0.013 mm |
Overall Width | 20.6 mm |
Outside Diameter | 52 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3205/5205, Bore Diameter 25 mm, Cage Material Polyamide, Closure Double Sealed, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 9,800 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 52 mm, Overall Width 20.6 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 4 Beam Clamp, 8mmx6mm (MWC25-8-6-SS)
- SMC Valve, 5 Port, Double Solenoid, 24VDC (SY5340-5DZ)
- SKF SKF-6004, Single Row Ball Brgs, 6004 (6004)
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (MYI-12-12)
- TRITAN Angular Contact Ball Bearing, 11100lb. (5307 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 13600lb. (5308 ZZ/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 20mm Bore, 52mm OD, 22.2mm W (5304 ZZNR/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 6800lb. (5305 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 1500lb., NBR (5202 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 1500lb. (5202 ZZ/C3 PRX)
- FAG BEARINGS Angular Contact Ball Bearing, 8000 rpm (3308-BD-XL-2HRS-TVH)
- Tritan Ball Bearings