Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 3200lb.
Mfr # 5205 ZZ/C3 PRX
Zoro # G1958279
original price:
$17.09
5% off
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 25mm
- Outside Dia. 52mm
- Width 20.6mm
- Cage Material Thermoplastic
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 5205 ZZ/C3 PRX
- Zoro # G1958279
- UPC # 888569102584
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 25mm |
Outside Dia. | 52mm |
Width | 20.6mm |
Outside Diameter Tolerance | +/-0.013 mm |
Bore Diameter Tolerance | +/-0.1 mm |
Bore Diameter | 25 mm |
Overall Width | 20.6 mm |
Outside Diameter | 52 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3205/5205, Bore Diameter 25 mm, Cage Material Polyamide, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 9,800 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 52 mm, Overall Width 20.6 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-51)
- REELCRAFT 1/4" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (S601001-50)
- CHICAGO RAWHIDE Small Bore Seals, #11378 (11378)
- HYDRAULI-FLEX 1/4" SAE 100-R16 SN 2-WIRE MSHA HYDRAULIC HOSE 20FT (JR16-04-20)
- TRITAN Double Row Angular Contact Ball Bearing, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206 NR/C3)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 45mm Bore, 100mm OD, 39.7mm W (5309 ZZNR/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, Max Type, 55mm Bore Dia., 120mm Outside Dia., 49.2mm Width (5311 E/C3)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 45mm Bore Dia., 100mm OD, 39.7mm Width (5309 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 40°, 20mm Bore Dia., 47mm Outside Dia., 14mm Width (7204B)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 2RS/C3 PRX)
- FAG BEARINGS Angular Ball Bear. Single Row <= 120 Mm (7208B)
- Tritan Ball Bearings