Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 3000lb., NBR
Mfr # 5303 2RS/C3 PRX
Zoro # G1958260
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 17 mm
- Outside Dia. 47 mm
- Width 22.2 mm
- Cage Material Thermoplastic
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 5303 2RS/C3 PRX
- Zoro # G1958260
- UPC # 888569103574
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17 mm |
Outside Dia. | 47 mm |
Width | 22.2 mm |
Bore Diameter | 17 mm |
Outside Diameter | 47 mm |
Bore Diameter Tolerance | +/-0.008 mm |
Outside Diameter Tolerance | +/-0.01 mm |
Overall Width | 22.2 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3303/5303, Bore Diameter 17 mm, Cage Material Polyamide, Closure Double Sealed, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 12,000 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 47 mm, Overall Width 22.2 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO FHP V Belt, 3L230 (3L230)
- VELVAC Clamp Rack & Header (022565)
- LOC-LINE Lathe Adapter Kit, 1/4In (40475)
- LUCAS OIL Air Tool Lubricant, 16 Oz. (10216)
- TRITAN Angular Contact Ball Bearing, 4600lb. (5206 ZZ/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, Automotive, A/C Compressor, 40mm Bore, 62mm OD, 20.6mm W (907257 2RS)
- TRITAN Double Row Angular Contact Ball Bearing, Conrad, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206/C3)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 1300lb. (5201 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 2000lb. (5203 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 9850lb., NBR (5308 2RS/C3 PRX)
- Tritan Ball Bearings