Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 2700lb.
Mfr # 5204 ZZ/C3 PRX
Zoro # G0101319
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 20mm
- Outside Dia. 47mm
- Width 20.6mm
- Cage Material Thermoplastic
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 5204 ZZ/C3 PRX
- Zoro # G0101319
- UPC # 888569102508
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 20mm |
Outside Dia. | 47mm |
Width | 20.6mm |
Bore Diameter Tolerance | +/-0.1 mm |
Outside Diameter Tolerance | +/-0.01 mm |
Outside Diameter | 47 mm |
Bore Diameter | 20 mm |
Overall Width | 20.6 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3204/5204, Bore Diameter 20 mm, Cage Material Polyamide, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 12,000 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 47 mm, Overall Width 20.6 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" ID x 300 ft. PVC Air Hose 300 PSI RD (PLR03830-300)
- ENERPAC BHP2751G, 24 Ton, Hydraulic Master Puller Set with Hand Pump (BHP2751G)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT5)
- GLOBAL G2SC-231-B Two-Piece Clamping Collar (G2SC-231-B)
- TRITAN Angular Contact Ball Bearing, 3100lb., NBR (5304 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 1300lb. (5201 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 8800lb. (5306 ZZ/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 45mm Bore Dia., 85mm OD, 30.2mm Width (5209 ZZ/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 45mm Bore Dia., 100mm OD, 39.7mm Width (5309 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 4800lb. (5304 ZZ/C3 PRX)
- RHP Super Precision.- 7900 Series Angular Contact Bearing Duplex (7907X2TADUFEP5 GVB)
- Tritan Angular Contact Bearings