Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 2000lb.
Mfr # 5203 ZZ/C3 PRX
Zoro # G0072865
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bore Dia. 17mm
- Outside Dia. 40mm
- Width 17.5mm
- Cage Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 5203 ZZ/C3 PRX
- Zoro # G0072865
- UPC # 888569102416
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 17mm |
Outside Dia. | 40mm |
Width | 17.5mm |
Overall Width | 17.5 mm |
Outside Diameter Tolerance | +/-0.01 mm |
Bore Diameter | 17 mm |
Bore Diameter Tolerance | +/-0.008 mm |
Outside Diameter | 40 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3203/5203, Bore Diameter 17 mm, Cage Material Polyamide, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 13,000 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 40 mm, Overall Width 17.5 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 17.5/5 MFD, 370V, Oval (2MDX4)
- OETIKER Screw Clamp, SS, Nom.Size. 121/128 In, PK10 (17800170-10)
- DAYTON B56 V-Belt, 59" Outside Length, 21/32" Top Width, 1 Ribs (6X876)
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X14X12)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 15mm Bore Dia., 32mm OD, 13mm Width (3002 2RS PRX)
- TRITAN Angular Contact Ball Bearing, 7850lb., NBR (5307 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 4600lb. (5206 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 4800lb. (5304 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 3200lb., NBR (5205 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 1500lb., NBR (5202 2RS/C3 PRX)
- NACHI 5300 Series Double Row Angular Contact, 5305-2NS (5305-2NS)
- Tritan Angular Contact Bearings