Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 13600lb.
Mfr # 5308 ZZ/C3 PRX
Zoro # G9363006
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Outside Dia. 90 mm
- Width 36.5 mm
- Cage Material Thermoplastic
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 5308 ZZ/C3 PRX
- Zoro # G9363006
- UPC # 888569103857
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 40 mm |
Outside Dia. | 90 mm |
Width | 36.5 mm |
Outside Diameter | 90 mm |
Bore Diameter Tolerance | +/-0.012 mm |
Outside Diameter Tolerance | +/-0.015 mm |
Bore Diameter | 40 mm |
Overall Width | 36.5 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3308/5308, Bore Diameter 40 mm, Cage Material Polyamide, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 5,900 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 90 mm, Overall Width 36.5 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF 6400 Series, Single Row, Deep Groove Radial Ball Bearing (6406 C3 Q55)
- SMC Union Tee, 1/8 in., TubexTube (KQ2T01-00A)
- DIXON Reel Cover, For Use with HSR24 Swing Type Hose Reel, 24 in, PVC, Red, Domestic (HSRC24)
- FAFNIR Wide Inner Ring Insert Bearings, #G1103KRRBC2 (G1103KRRBC2)
- TRITAN Double Row Angular Contact Ball Bearing, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206 NR/C3)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 45mm Bore Dia., 100mm OD, 39.7mm Width (5309 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 1500lb., NBR (5202 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 6100lb., NBR (5306 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, Wide, 20mm Bore Dia., 47mm OD, 0.9375-in. W (W5204 2RS PRX)
- TRITAN Angular Contact Ball Bearing, 850lb., NBR (5200 2RS/C3 PRX)
- WJB BEARING Ball Angular Contact Double Row, Wb511032 (WB511032)
- Tritan Ball Bearings