Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 1300lb., NBR
Mfr # 5201 2RS/C3 PRX
Zoro # G0318276
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 12mm
- Outside Dia. 32mm
- Width 15.9mm
- Cage Material Thermoplastic
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # 5201 2RS/C3 PRX
- Zoro # G0318276
- UPC # 888569102287
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 12mm |
Outside Dia. | 32mm |
Width | 15.9mm |
Outside Diameter Tolerance | +/-0.01 mm |
Outside Diameter | 32 mm |
Overall Width | 15.9 mm |
Bore Diameter | 12 mm |
Bore Diameter Tolerance | +/-0.008 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3201/5201, Bore Diameter 12 mm, Cage Material Polyamide, Closure Double Sealed, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 17,000 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 32 mm, Overall Width 15.9 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL TRANSFER Thermal Transfer Oil Cooler 1.5-13 Gpm, Oil Flows To 150 Gpm (258017)
- MAIN FILTER Hydraulic Filter, replaces LINK-BELT D7J0149, 10 micron, Outside-In, Glass (MF0592564)
- ZORO SELECT Repair Kit (RKD1206)
- THOMSON Support Rail, Steel, 1.250 In D, 48 In (LSRA20L48)
- TRITAN Angular Contact Ball Bearing, 4500lb. (5303 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 4600lb., NBR (5305 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 6800lb. (5305 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 2260lb., NBR (5302 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 6400lb., NBR (5206 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 2700lb., NBR (5204 2RS/C3 PRX)
- NTN NTN 3306, Double Row Angular Contact Bearing 30 Mm Id X 72 Mm Od X 302 Mm W Open (3306)
- Tritan Angular Contact Bearings