Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 1300lb.
Mfr # 5201 ZZ/C3 PRX
Zoro # G0350695
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 12 mm
- Outside Dia. 32 mm
- Width 15.9 mm
- Cage Material Thermoplastic
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 5201 ZZ/C3 PRX
- Zoro # G0350695
- UPC # 888569102256
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 32 mm |
Width | 15.9 mm |
Outside Diameter | 32 mm |
Overall Width | 15.9 mm |
Outside Diameter Tolerance | +/-0.01 mm |
Bore Diameter | 12 mm |
Bore Diameter Tolerance | +/-0.008 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3201/5201, Bore Diameter 12 mm, Cage Material Polyamide, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 17,000 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 32 mm, Overall Width 15.9 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Jaw Coupling Hub, 16mm, Aluminum (MJSC33-16-A)
- SMC Speed Control Valve, 12mm Tube, 3/8 In (AS3211F-03-12SA)
- APACHE Apache 3 Trash Pump Hose Kits w/ Aluminum Couplings and Fittings, (98128662)
- EXAIR Shim Set, Aluminum, For 4LCE1 (110324)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, Snap Ring, 15mm Bore, 35mm OD, 15.9mm W (5202 ZZNR/C3)
- TRITAN Angular Contact Ball Bearing, 2700lb., NBR (5204 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 40°, Flush Ground, 25mm Bore Dia., 52mm Outside Dia., 15mm Width (7205 BG)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore, 35mm OD, 15.9mm W (5202 2RSNR/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 4500lb. (5303 ZZ/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 3100lb., NBR (5304 2RS/C3 PRX)
- NTN Bearing, 40mm Bore Dia., 90mm Outside Dia. (7308BL1BG)
- Tritan Angular Contact Bearings