Shop All Angular Contact Bearings
Tritan
Angular Contact Ball Bearing, 11100lb.
Mfr # 5307 ZZ/C3 PRX
Zoro # G9362997
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 35mm
- Outside Dia. 80mm
- Width 34.9mm
- Cage Material Thermoplastic
- Type Double Row
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # 5307 ZZ/C3 PRX
- Zoro # G9362997
- UPC # 888569103796
- Country of Origin China
- Category Angular Contact Bearings
Dimensions
Bore Dia. | 35mm |
Outside Dia. | 80mm |
Width | 34.9mm |
Outside Diameter Tolerance | +/-0.013 mm |
Outside Diameter | 80 mm |
Overall Width | 27 mm |
Bore Diameter Tolerance | +/-0.012 mm |
Bore Diameter | 35 mm |
Description
Angular Contact Ball Bearing, Ball Material Alloy Steel, Bearing Industry Number 3307/5307, Bore Diameter 35 mm, Cage Material Polyamide, Closure Double Shielded, Contact Bearing Type Angular Contact, Lubricant Material SRI 2 Grease, Polyrex EM Grease, Matched Bearing Type Not Matched/Single Bearing, Maximum Speed 6,600 RPM, Maximum Temperature 175 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows Two, Outside Diameter 80 mm, Overall Width 27 mm, Ring Material Alloy Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Element, Paper, 2 Micron (874)
- DODGE Taper Lock Sheaves/Bushings, Timing Sprockets, 1310 X 1 7/16 STL-KW (1310 X 1 7/16 STL-KW)
- AIGNEP USA Elbow, Composite, 33/64" Hex, 250 psi (55110-5-1/8)
- CONTINENTAL Air Hose, 1" ID x 100 ft., Yellow (HZY10030-100-G)
- TRITAN Angular Contact Ball Bearing, 850lb. (5200 ZZ/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Metal Shields, 45mm Bore Dia., 100mm OD, 39.7mm Width (5309 ZZ/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, 2 Rubber Seals, 55mm Bore Dia., 100mm OD, 33.3mm Width (5211 2RS/C3 PRX)
- TRITAN Double Row Angular Contact Ball Bearing, Snap Ring, 30mm Bore Dia., 62mm Outside Dia., 23.8mm Width (5206 NR/C3)
- TRITAN Angular Contact Ball Bearing, 1500lb., NBR (5202 2RS/C3 PRX)
- TRITAN Angular Contact Ball Bearing, 850lb., NBR (5200 2RS/C3 PRX)
- SKF Angular Contact Bearing, 45mm, O.D. 85mm (7209 BECBY)
- Tritan Angular Contact Bearings