Shop All Insert Bearings
Tritan
AC Unit - Set Screw Locking
Mfr # RCSM10S
Zoro # G9448092
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625"
- Width 1.1406"
- Outside Dia. 2.53125"
- Includes (2) Set Screws
- Bearing Material 52100 Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tritan
- MFR # RCSM10S
- Zoro # G9448092
- UPC # 888569032546
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.625" |
Width | 1.1406" |
Outside Dia. | 2.53125" |
Outside Diameter | 2 17/32 in |
Overall Width | 1.14 in |
Bore Diameter | 5/8 in |
Details
Item | Cartridge Bearing Unit |
Includes | (2) Set Screws |
Bearing Material | 52100 Steel |
Dynamic Load Capacity (Lb.) | 2160 |
Housing Material | Rubber |
Shaft Locking Type | Set Screws |
Features | Conductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration |
Seal Type | Contact |
Bearing Material Grade | 52100 |
Ring Material Grade | 52100 |
Ring Material | Alloy Steel |
Included Bearing | CSB202-10 |
Application | Cartridge Unit |
Rolling Element Rows | 1 |
Bearing Insert Material | Alloy Steel |
System of Measurement | Inch |
Bearing Insert Type | Radial Ball |
Closure | Double Sealed |
Description
Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Closure Double Sealed, Housing Material Rubber, Outside Diameter 2 17/32 in, Overall Width 1.14 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws, System of Measurement Inch, Application Cartridge Unit, Bearing Material Grade 52100, Features Conductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration, Included Bearing CSB202-10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PNEUMADYNE Control Valve, 3-Way, 1/4 In Push-In (A11-30-66)
- INA Needle Brg, Drawn Cup, Bore 0.750 In (SCE1210)
- CONTROL DEVICES Valve, Relief, 1/4 In (VR25-100)
- SPEEDAIRE Muffler, Oil Removing, 0.75In NPT (2YNN3)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 5777.59 lb (SB207-20G)
- TRITAN Insert Ball Brng, UC, 5/8in dia, 2877.55 lb (UC202-10)
- TRITAN Insert Ball Brng, SA, 3/4in dia, 2877.55 lb (SA204-12G)
- TRITAN AC Unit - Eccentric Locking Collar (RCSM16)
- TRITAN Insert Brng, Cylindrical OD, Eccentric Locking Collar, 1.25-in. Bre, 62mm OD, 0.937-in. Inner Rng W (CSA206-20)
- TRITAN Insert Ball Brng, ER, 7/8in dia, Setscrew (ER14)
- DODGE Lft-Sc-104S, Two-Bolt Flange (Light Duty), Non-Expansion, Alloy, 1.25 In Bore Dia. (124649)
- Tritan Insert Bearings