Shop All Insert Bearings
Tritan
AC Unit - Eccentric Locking Collar
Mfr # RCSM16
Zoro # G9563766
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1"
- Outside Dia. (In.) 2 17/32 in
- Bearing Material 52100 Steel
- Locking Type Eccentric
- Width 1.4218"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # RCSM16
- Zoro # G9563766
- UPC # 888569032614
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 1" |
Outside Dia. (In.) | 2 17/32 in |
Width | 1.4218" |
Width (In.) | 2 53/100 in |
Outside Dia. | 2.53125" |
Overall Width | 1.421 in |
Outside Diameter | 2 17/32 in |
Bore Diameter | 1 in |
Description
Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Closure Double Sealed, Housing Material Rubber, Outside Diameter 2 17/32 in, Overall Width 1.421 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Application Cartridge Unit, Bearing Material Grade 52100, Features Conductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 75' Green EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x MNPT (HZG05030-75-11)
- PROTOCHEM LABORATORIES High Tack Clear Penetrating Gel Lubricant, 13 oz., PK12 (PC-2091)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 62022RSNR (6202-2RSNR)
- BUYERS PRODUCTS 15 GPM Return Line Filter Head 3/4 Inch NPT/25 PSI Bypass (FH125)
- TRITAN Insert Ball Brng, UC, 1-25/32 dia, Setscrew (UC209-45MM)
- TRITAN Insert Ball Brng, UC, 1-1/16 dia, 4383.77lb (UC206-17)
- TRITAN Insert Bearing, Wide Inner Ring, Premere Loc Concentric Squeeze Collar, 1-in. Bore, 52mm OD (UC205-16T)
- TRITAN Insert Ball Brng, SB, 1-3/16 dia, Setscrew (SB206-19)
- TRITAN Insert Ball Brng, HC, 1in dia, 3147.33 lb. (HC205-16)
- TRITAN Insert Ball Brng, HC, 1-3/8 dia, 5777.59 lb (HC207-22)
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA103RRB2)
- Tritan Ball Bearings