Shop All Insert Bearings
Tritan
AC Unit Crtrdge, 5/8in dia., Eccentric, Rub
Mfr # RCSM10
Zoro # G9448083
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 0.625"
- Width 1.375"
- Width (In.) 2 53/100 in
- Series RCSM
- Locking Type Eccentric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tritan
- MFR # RCSM10
- Zoro # G9448083
- UPC # 888569032539
- Country of Origin China
- Category Insert Bearings
Dimensions
Bore Dia. | 0.625" |
Width | 1.375" |
Width (In.) | 2 53/100 in |
Outside Dia. | 2.53125" |
Overall Width | 1.375 in |
Outside Diameter | 2 17/32 in |
Bore Diameter | 5/8 in |
Description
Cartridge Bearing Unit, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 5/8 in, Closure Double Sealed, Housing Material Rubber, Outside Diameter 2 17/32 in, Overall Width 1.375 in, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Eccentric Collar, System of Measurement Inch, Application Cartridge Unit, Bearing Material Grade 52100, Features Conductive Rubber Interliner, Used to Dissipate Static and Reduce Noise and Vibration
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 111146E100 / QUINCY (B1AF0009250)
- BELDEN Universal Joint, Bore 3/8 In, SS (SS-NB-UJ750X3/8)
- SMC Speed Control Valve, 10mm Tube, 1/4 In (AS2211FG-02-10S)
- BANDO S2M-220 Poly Timing Belt, 80-S2M-220Uk (80-S2M-220UK)
- TRITAN Insert Ball Brng, UC, 63/64 dia, 3147.33 lb (UC205-25MM)
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- TRITAN Insert Ball Brng, HC, 1-1/4 dia, 4386.02 lb (HC206-20)
- TRITAN Insert Ball Brng, ER, 7/8in dia, 3147.33 lb (ER16)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 4383.77 lb (SB206-20G)
- TRITAN Insert Ball Brng, UC, 2-3/16 dia, 9779.19lb (UC211-35)
- FAFNIR Wide Inner Ring And Housed Units, #RA100RR (RA100RR)
- Tritan Ball Bearings