Shop All Automotive General Purpose Tool Kits
Tristar Productions
Star Products STATU3PB Universal Compression Tester
Mfr # STATU3PB
Zoro # G004026256
product price: $87.39
/ea
Free Shipping & Returns
$87.39
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
- Brand Tristar Productions
- MFR # STATU3PB
- Zoro # G004026256
- Country of Origin China
- Category Automotive General Purpose Tool Kits
Description
Features and Benefits: Adapters included: 14mm and 18mm short solid adapter 14mm and 18mm long flex adapter and 14mm long reach adapter Screw-in adapters with o-rings provide professional accuracy Long flex 12" hose and adapters eliminate need to remove engine accessories to test compression Side release valve allows quick re-testing of cylinder without removing adapter The 2-1/2" gauge has a dual scale dial with ranges from 0-300 PSI and 0-21 barThis universal compression tester test compression on domestic and foreign cars and trucks with gasoline engines. This kit comes with adapters screw in adapters and a long flex hose. Also includes the instructions and specifications. It works great for any technician!
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
- CURT Front Mount Hitch w/2" Receiver, 31086 (31086)
- PERFECT EQUIPMENT Adhsv Wheel Weight, 1280 Piece, 0.25 Oz. (200624STR)
- SATCO 35W MR11 Halogen Light Bulb - Bi Pin GZ4 Base - Clear Finish (S3155)
- GATES DriveAlign Premium OE Pulley - Grooved Pulley, 36328 (36328)
- FLUKE Ac/Dc Trms Wireless Clamp, 600A (4696001)
- RIDGID Cuttrwhel Replacment (74720)
- MARSON Marson MAR48150 Klik Lock Plastic Rivets 6.3mm .158-.394 (MAR48150)
- SCHLEY PRODUCTS Duramax LLY/LBZ/LMM Injector Puller Kit (13300)
- UVIEW Spotgun Hfo Oil Injection Kit (481500YF)
- K-TOOL INTERNATIONAL Sizing Clamp For Kti-70060 (KTI-70069)
- RIDGID Cuttrwhel Replacment /F-158 (41312)
- Tristar Productions Automotive General Purpose Tool Kits