Shop All Polishing and Dusting
Trisales Marketing
Trisales Marketing SDR00108 4 oz. Scratch Dini Remover
Mfr # 177687
Zoro # G104146090
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trisales Marketing
- MFR # 177687
- Zoro # G104146090
- UPC # 899792001827
- Country of Origin United States
- Category Polishing and Dusting
Description
Features
- As Seen On TV.
- Scratch Dini Remover.
- Maximum Strength Scratch Remover With BF Goodrich Carbopol Resin.
- Wipe It On.
- Scratch Is Gone.
- Removes Surface Scratches.
- Swirl Marks & Haze.
- Works On All Colors & Finishes.
- Applies In Seconds, Buffs Away.
- Great For Cars, Bikes, Boats & Appliances.
- Capacity - 4 oz.
- Dimension - 1.5 x 7.5 x 9.5 in.
- Item Weight - 0.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELITE MOPS & BROOMS Elite 48 in. W Dust Mop (124-DUST-48)
- LIBMAN Tornado Cotton Twist Mop (2030)
- FLOOD Pro Series No Scent All Purpose Cleaner Liquid 1 gal (FLD53-01)
- CHEMTRONICS Contact Cleaner, For Circuit Board (ES7300)
- OLD ENGLISH COVER, SCRATCH, LIGHT BRN, 8OZ PK (RAC75462CT)
- CHURCH & DWIGHT 16OZ ORG Glo WD Cleaner (11995)
- PARKERS Polish Wood Furn 16Oz (560669)
- WEIMAN PRODUCTS Weiman Citrus Scent Granite Cleaner and Polish 24 oz Liquid (109)
- PLEDGE Furniture Polish, Aerosol Spray Can, 9.7 oz, Orange Fragance, 6 Pack (336385/323148)
- MISTY Crystal Clear Dust Mop Treatment, Slightly Fruity Scent, 1 gal Bottle (1003411)
- BON AMI Bon Ami Cleanser Polish -Pack of 12 (SPK-270413)
- Trisales Marketing Polishing and Dusting