Shop All Medical Carts & Cabinets
Trippnt
Tall Locking 6 Drawer Medical Cart, White, 16inW x 19inD x 47inH
Mfr # 51033
Zoro # G608641602
product price: $1,947.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,947.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trippnt
- MFR # 51033
- Zoro # G608641602
- UPC # 785249461798
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Trippnt's tall locking cart with 6 white drawers stores small or bulky items. The unique tall slender design creates maximum storage in a small space. This cart features 6 all locking full-extension drawers that all lock with the turn of a key. heavy-duty, one piece construction adds strength and security for trauma, er, surgical, anesthesia, critical care, and any hospital, lab or care center use. Perfect for labs, clinics, operating rooms, er's, patient supplies, hospitals, doctor's offices and similar industries to add extra space, storage, and mobility. Available in 13 color variants. Ships fully assembled. features: 2 locking & 2 swivel 4in twin wheel casters, 6 total locking drawers, top tray unique slender design corrosion-resistant, non-metal hdpe construction organizes, stores, secures, and mobilizes supplies 100% total replacement lifetime guarantee/
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Elastic Wrap, Beige, 2inWx5 (5-922)
- FIRST AID ONLY First Aid Kit Refill, 3" Self Adhering Wrap, Blue, 1 Per Bag (FAE-5933)
- FIRST AID ONLY First Aid Kit Refill, 2" X 2" Moleskin Blister Prevention, 20 Per Box (FAE-6033)
- NORTHSHORE DynaDry Supreme Liners, White, Large, 9x19, 28PK NOW 10x21, Pack/20 (1416)
- GLOBAL INDUSTRIAL Stainless Steel Large Narcotics Cabinet, Double Door/Double Lock (436953SS)
- NEXEL Chrome Low Profile Sterile Wrap Rack, 60L x 18W x 40H (SWR1860C)
- MJM INTERNAITONAL Isolation Cart Station - 4 Drawer (4U4D-ISO)
- CUBIX SAFETY AED Semi-Rigid Slim Carry Case for Heartsine (HS-Slim)
- OMNIMED OMNI PHLEBOTOMY CART 3" CASTERS (351005)
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- TUHOME Milan Medicine Cabinet, Six External Shelves Mirror, Three Internal Shelves, Light Gray (GLZ5592)
- Trippnt Medical Carts & Cabinets