Trippnt

Compact Bedside Cart, 1 Locking Drawer, White with White


product price: $1,242.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Trippnt's bedside cart is used to protect and store patient's belongings. The top of the cart is inset to create a tray to secure items such as: phones, drinks, and other possessions that need to be frequently accessed. The bulk storage area and single drawer lock with a single key to secure items such as backpacks, laptops, coats, and other personal effects allowing for easy transportation. Two of the casters are locking for stationary use as needed. Available in 13 color variants, ships fully assembled. All trippnt products are and come with a 100% total replacement lifetime guarantee. features: overall dimensions: 14-3/8inw x 27-7/8inh x 18-1/2ind top tray internal dimensions: 12-3/4inw x 3-1/8inh x 15-5/8ind, weight capacity: 50 lbs drawer internal dimensions: 11-1/2inw x 3-3/8inh 4-1/2in of headspace x 15-3/8ind, weight capacity: 15 lbs bulk storage dimensions: 12-3/4inw x 14-1/4inh x 15-3/4ind, weight capacity: 75 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.