Shop All Cabinet Workbenches
Trippnt
Cabinet Workbench , 24 in W 34 3/4 in H,
Mfr # 4LNL9
Zoro # G0937657
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Workbench/Work Table Type Freestanding
- Workbench/Table Surface Material Polyethylene
- No. of Drawers 0
- Number of Doors 1
- No. of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trippnt
- MFR # 4LNL9
- Zoro # G0937657
- Country of Origin Unknown
- Category Cabinet Workbenches
Dimensions
Width | 24 in |
Overall Height | 34 3/4 in |
Depth | 24 in |
Height | 34 3/4 in |
Overall Width | 24 in |
Overall Depth | 24 in |
Details
Cabinet Workbench Item | Cabinet Workbench |
Workbench/Work Table Type | Freestanding |
Workbench/Table Surface Material | Polyethylene |
No. of Drawers | 0 |
Number of Doors | 1 |
No. of Shelves | 1 |
Load Capacity | 150 lb |
Workbench/Table Frame Material | Polyethylene |
Cabinet Door Type | Roll Up |
Color | White |
Item | Cabinet Workbench |
Workbench/Table Assembly | Unassembled |
Frame Material | Polyethylene |
Assembly | Unassembled |
Top Material | Polyethylene |
Number of Shelves | 1 |
Number of Drawers | 0 |
Overall Load Capacity | 150 lb |
Description
Cabinet Workbench, Top Material Polyethylene, Color White, Number of Doors 1, Number of Drawers 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 34 3/4 in, Overall Load Capacity 150 lb, Overall Width 24 in, Assembly Unassembled, Frame Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 15 in D, 66 in H, (1) Tier, (3) Wide, Dark Gray (U3256-1HG)
- KRUEGER Leak Gauge, Tank, 45", 2"NPT (K-2-45)
- ZORO SELECT Drum Cover, 55gal, Open (904-9003)
- LAVI INDUSTRIES , Ball Finial, for 1" Tubing, Polished Brass (00-604/1)
- AERO Aero Manufacturing Co. 430 Series Economy Flat Top Cabinet, Hinged Doors, 72"W x 30"D (4TGOHD-3072)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2211A-LU-95)
- TENNSCO Mobile Service Bench, 48 In. L, 25 In. W (MB-6-2545)
- DURHAM MFG Mobile Workbench, 1200 lb., 18 inL, 36 inW (2213A-LU-95)
- GLOBAL INDUSTRIAL Mobile Drawer Workbench Cabinet w/ Steel Square Edge Top, 48W x 26D, Gray (253756)
- DURHAM MFG Mobile Utility Cabinet, 1200 lb., 30" H (2202-95)
- AFFINITY TOOL WORKS Sjobergs Scandi Plus 1425 Workbench, Trestle, Cabinet, 65"W x 30"D (SJO-66737K)
- Trippnt Cabinet Workbenches