Shop All HDMI Cables
Tripp Lite
Wireless Hdmi Extender 4K @ 30
Mfr # B127-1A1-WHD1
Zoro # G7169855
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of USB Ports 2
- Product Type Video Extender Transmitter/Receiver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # B127-1A1-WHD1
- Zoro # G7169855
- UPC # 37332239150
- Country of Origin China
- Category HDMI Cables
Details
Color | Black |
Number of USB Ports | 2 |
Product Type | Video Extender Transmitter/Receiver |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILENX SilenX EFX-12-15T 120 mm. 15DBA Thermistor Fluid Dynamic Bearing Fan (EFX-12-15T)
- MAXELL Silver Oxide Watch Battery SR1130W High Drain Replaces 389, PK 5 (SR1130W)
- ILC Replacement for Cisco 8821 Battery (8821 BATTERY CISCO)
- OTTERBOX Polyarmor Curved Screen Protector For Samsung Galaxy S24 Ultra , Clear (77-94748)
- TRIPP LITE HDMI Cable, Gold, 10 ft., Black (P568-010)
- TRIPP LITE HDMI to DVI Cable, HDMI, DVI-D M/M, 3ft (P566-003)
- TRIPP LITE Display Extender Kit, HDMI, Wall Plate (P167-000)
- TRIPP LITE HDMI Cable, Hi Speed, Ethernet, M/M, 25ft (P569-025)
- TRIPP LITE HDMI Cable, Hi Speed, Audio, 4Kx2K, M/M, 35ft (P568-035)
- TRIPP LITE CABLE, HDMI, HD4K X 2K, BK, 50' (TRPP569050)
- HUBBELL WIRING DEVICE-KELLEMS Video Wall Plate and Jack, HDMI, Ivory (NS801I)
- Tripp Lite HDMI Cables