Shop All Cabinet Accessory
Tripp Lite
Wallmount Rack, 18U, Hinged, Switch
Mfr # SRW18US
Zoro # G5176145
product price: $816.99
/ea
Free Shipping & Returns
$816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 23.6 in
- Color Black
- Depth 3 to 20-1/2 in
- Height 35.6 in
- Size 35.6 x 23.6 x 21.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tripp Lite
- MFR # SRW18US
- Zoro # G5176145
- UPC # 037332154835
- Country of Origin China
- Category Cabinet Accessory
Dimensions
Width | 23.6 in |
Depth | 3 to 20-1/2 in |
Height | 35.6 in |
Size | 35.6 x 23.6 x 21.6 in |
Rack Height | 18U |
Rack Width | 19" |
Minimum Device Depth (in.) | 3 |
Rack Depth | Shallow |
Maximum Device Depth (in.) | 20.5 |
Unit Dimensions (hwd / in.) | 35.600 x 23.600 x 21.600 |
Factory Preset Rack Depth (in.) | 9.84 |
Description
Wallmount Rack,18U,Hinged,Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Fuse - Mega 32V, 80A 1Pc Card (0MEG080.XPA)
- BENNETT MARINE Bennett Marine RM12 Bennett Marine Rm12 Relay Module - 12 Volt (6BT-50052-97-00)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 30A, 300V AC, Non-Indicating (JLLN030)
- EATON WIRING DEVICES Wall Plate 2Gng Dplx Recpt Wht (2150W-BOX)
- TRIPP LITE Wallmount Rack, 26U, Hinged, Low Profile (SRW26US)
- TRIPP LITE Wallmount Rack, 12U, Switch Depth (SRW12UDP)
- TRIPP LITE Wallmount Rack, 6U, White, Acrylic (SRW6UWG)
- TRIPP LITE Wallmount Rack, 9U, Switch, Acrylic (SRW9UG)
- TRIPP LITE SmartRack Mounting Rail Kit, 23in wide (SRVRTRAIL23)
- TRIPP LITE Wallmount Rack, 6U, White, Low Profile (SRW6UW)
- HAMMOND 2U 12D VENTED RACK SHELF (RASV190312BK1)
- Tripp Lite Cabinet Accessory